Motion
37039419

Made in USA
37039419

1 Hp, 1,750 RPM, 275 Gallon Mixing Capacity, IBC, TEFC Motor, Electric Mixer; 115/230 Volts (Single Phase) and 208/230/460 Volts (Three Phase), 6 Inch Prop Diameter, 32 Inch Shaft Length, 316 Stainless Steel
Mi Item #11689028
MFR #37039419
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37039419

1 Hp, 1,750 RPM, 275 Gallon Mixing Capacity, IBC, TEFC Motor, Electric Mixer; 115/230 Volts (Single Phase) and 208/230/460 Volts (Three Phase), 6 Inch Prop Diameter, 32 Inch Shaft Length, 316 Stainless Steel
Mi Item #11689028
MFR #37039419

Mfr description
37039419 37039419 275GAL, 32" L , 6" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Prop Diameter
    6 in
  • Shaft Length
    32 in

Details

  • Container Compatibility
    IBC
  • Horsepower
    1.0000
  • Mixing Capacity
    275.00 gal
  • Motor Type
    TEFC
  • PSC Code
    5130
  • Shaft Material
    316 Stainless Steel
  • Speed
    1750 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)