Motion
37807161

Made in USA
37807161

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Hex Socket Shoulder Screw;303 Stainless Steel, Passivated Finish, 3/8" Head Diam
MI ITEM #11689031
MFR #37807161
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
37807161

1/4" Shoulder Diam x 1/2" Shoulder Length, #10-32 UNF, Hex Socket Shoulder Screw;303 Stainless Steel, Passivated Finish, 3/8" Head Diam
MI ITEM #11689031
MFR #37807161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
37807161 37807161 1/4X1/2 10-32 TH MIL-S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    MIL-S-21472; QQ-P-35
  • Finish Coating
    Passivated
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Shoulder Diameter
    9.53 mm
  • Shoulder Length
    1/2 in
  • Thread Size
    #10-32
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text