Specifications
Dimensions
- Maximum Magnification2.00x
Details
- Accessory TypeMagnifier, Lens Plate
- For Use WithEdroy Magni-Focuser
- Includes Magnifying LensYes
- Magnification2.00 x
- MaterialAcrylic
- Minimum Magnification2.00x
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)