Overview
Mfr description
40209462 40209462 1/16" BRASS PIPE PLUG
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Hex Key Size5/32in
- MaterialBrass
- Overall Length5/16 in
- Taper per Foot3/4in
- Thread Size1/16-27
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data