Motion
40209470

Made in USA
40209470

1/8-27, 5/16" OAL, Brass Socket Pressure Plug;3/4" Taper per Foot, 3/16" Hex Key
MI ITEM #11689098
MFR #40209470
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40209470

1/8-27, 5/16" OAL, Brass Socket Pressure Plug;3/4" Taper per Foot, 3/16" Hex Key
MI ITEM #11689098
MFR #40209470

Mfr description
40209470 40209470 1/8" BRASS PIPE PLUG
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Overall Length
    5/16 in
  • Thread Size
    1/8-27

Details

  • Material
    Brass
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)