Overview
Mfr description
40209488 40209488 1/4"BRASS PIPE PLUG
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Hex Key Size1/4in
- MaterialBrass
- Overall Length7/16 in
- Taper per Foot3/4in
- Thread Size1/4-18
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data