Overview
Mfr description
40372948 40372948 1.5"A-Z BLK/YLW 5/PK R
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorYellow, Black
- Height1-7/8 in
- Length1-3/8 in
- GraphicsMessage Only
- LegendA-Z
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data