Motion
40373011

Made in USA
40373011

Letter Label Legend: H, English, 1-3/8 x 1-7/8", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689110
MFR #40373011
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373011

Letter Label Legend: H, English, 1-3/8 x 1-7/8", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689110
MFR #40373011

Mfr description
40373011 40373011 1.5"LTR H BLK/YLW 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Height
    1-7/8 in
  • Length
    1-3/8 in

Details

  • Color
    Yellow, Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    H
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)