Overview
Mfr description
40373045 40373045 1.5"LTR K BLK/YLW 5/PK
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorYellow, Black
- Height1-7/8 in
- Length1-3/8 in
- GraphicsMessage Only
- LegendK
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data