Motion
40373201

Made in USA
40373201

Safety & Facility Signs & Label - 1-7/8 in High, Synthetic Film Backing Material
Mi Item #11689129
MFR #40373201
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373201

Safety & Facility Signs & Label - 1-7/8 in High, Synthetic Film Backing Material
Mi Item #11689129
MFR #40373201

Mfr description
40373201 40373201 1.5"NO.0 BLK/YLW 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • Height
    1-7/8 in
  • Length
    1-3/8 in

Details

  • Backing Material
    Synthetic Film
  • Color
    Black, Yellow
  • Graphics
    Message Only
  • Language
    English
  • Legend
    0
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Or Symbol
    Number
  • Message Type
    Number
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)