Motion
40373235

Made in USA
40373235

Safety & Facility Signs & Label - 1-7/8 in High, Synthetic Film Backing Material
MI ITEM #11689132
MFR #40373235
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373235

Safety & Facility Signs & Label - 1-7/8 in High, Synthetic Film Backing Material
MI ITEM #11689132
MFR #40373235

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
40373235 40373235 1.5"NO.2 BLK/YLW 5/PK

Specifications

  • Message Or Symbol
    Number
  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    Black, Yellow
  • Height
    1-7/8 in
  • Length
    1-3/8 in
  • Graphics
    Message Only
  • Backing Material
    Synthetic Film
  • Legend
    2
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought