Motion
40373300

Made in USA
40373300

Number Label Legend: 9, English, 1-3/8 x 1-7/8", Yellow, Black, Pressure Sensitive Reflective Film
MI ITEM #11689139
MFR #40373300
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373300

Number Label Legend: 9, English, 1-3/8 x 1-7/8", Yellow, Black, Pressure Sensitive Reflective Film
MI ITEM #11689139
MFR #40373300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
40373300 40373300 1.5"NO.9 BLK/YLW 5/PK

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    Yellow, Black
  • Height
    1-7/8 in
  • Length
    1-3/8 in
  • Graphics
    Message Only
  • Legend
    9
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought