Overview
Mfr description
40373318 40373318 2.5"LTR A BLK/YLW 5/PK
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorYellow, Black
- Height2-7/8 in
- Length1-3/4 in
- GraphicsMessage Only
- LegendA
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data