Overview
Mfr description
40373326 40373326 2.5"A-Z BLK/YLW 5/PK R
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorYellow, Black
- Height2-7/8 in
- Length1-3/4 in
- GraphicsMessage Only
- LegendA-Z
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data