Motion
40373417

Made in USA
40373417

Letter Label Legend: J, English, 1-3/4 x 2-7/8", Yellow, Black, Pressure Sensitive Reflective Film
MI ITEM #11689150
MFR #40373417
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373417

Letter Label Legend: J, English, 1-3/4 x 2-7/8", Yellow, Black, Pressure Sensitive Reflective Film
MI ITEM #11689150
MFR #40373417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
40373417 40373417 2.5"LTR J BLK/YLW 5/PK

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    Yellow, Black
  • Height
    2-7/8 in
  • Length
    1-3/4 in
  • Graphics
    Message Only
  • Legend
    J
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought