Motion
40373458

Made in USA
40373458

Letter Label Legend: N, English, 1-3/4 x 2-7/8", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689154
MFR #40373458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373458

Letter Label Legend: N, English, 1-3/4 x 2-7/8", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689154
MFR #40373458

Mfr description
40373458 40373458 2.5"LTR N BLK/YLW 5/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2-7/8 in
  • Length
    1-3/4 in

Details

  • Color
    Yellow, Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    N
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)