Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373524

Letter Label Legend: U, English, 1-3/4 x 2-7/8", Yellow, Black, Pressure Sensitive Reflective Film
MI ITEM #11689161
MFR #40373524

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40373524 40373524 2.5"LTR U BLK/YLW 5/PK

Specifications

  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    Yellow, Black
  • Height
    2-7/8 in
  • Length
    1-3/4 in
  • Graphics
    Message Only
  • Legend
    U
  • PSC Code
    9905
  • Message Type
    Letter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought