Overview
Mfr description
40373789 40373789 3.8"LTR H BLK/YLW 5/PK
Specifications
- Material TypePressure Sensitive Reflective Film
- LanguageEnglish
- ColorYellow, Black
- Height4-5/16 in
- Length2-7/8 in
- GraphicsMessage Only
- LegendH
- PSC Code9905
- Message TypeLetter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data