Motion
40373854

Made in USA
40373854

Letter Label Legend: O, English, 2-7/8 x 4-5/16", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689193
MFR #40373854
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40373854

Letter Label Legend: O, English, 2-7/8 x 4-5/16", Yellow, Black, Pressure Sensitive Reflective Film
Mi Item #11689193
MFR #40373854

Mfr description
40373854 40373854 3.8"LTR O BLK/YLW 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Height
    4-5/16 in
  • Length
    2-7/8 in

Details

  • Color
    Yellow, Black
  • Graphics
    Message Only
  • Language
    English
  • Legend
    O
  • Material Type
    Pressure Sensitive Reflective Film
  • Message Type
    Letter
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)