Motion
40374076

Made in USA
40374076

Safety & Facility Signs & Label - 4-5/16 in High, Synthetic Film Backing Material
MI ITEM #11689215
MFR #40374076
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40374076

Safety & Facility Signs & Label - 4-5/16 in High, Synthetic Film Backing Material
MI ITEM #11689215
MFR #40374076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
40374076 40374076 3.8"NO.9 BLK/YLW 5/PK

Specifications

  • Message Or Symbol
    Number
  • Material Type
    Pressure Sensitive Reflective Film
  • Language
    English
  • Color
    Black, Yellow
  • Height
    4-5/16 in
  • Length
    2-7/8 in
  • Graphics
    Message Only
  • Backing Material
    Synthetic Film
  • Legend
    9
  • PSC Code
    9905
  • Message Type
    Number

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought