Motion
40606022

Made in USA
40606022

5/16" Diam x 3/32" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 302-1/2, Old Standard 207
Mi Item #11689219
MFR #40606022
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606022

5/16" Diam x 3/32" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Straight Teeth, ANSI 302-1/2, Old Standard 207
Mi Item #11689219
MFR #40606022

Mfr description
40606022 40606022 302-1/2 5/16 X 3/32 US
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Dimensions

  • Cutter Diameter
    5/16 in
  • Cutter Width
    3/32 in
  • Overall Length
    2.0938 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    302-1/2 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    6
  • Old Standard Number
    207
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)