Motion
40606030

Made in USA
40606030

3/8" Diam x 1/16" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Straight Teeth, ANSI 203, Old Standard 211
Mi Item #11689220
MFR #40606030
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606030

3/8" Diam x 1/16" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Straight Teeth, ANSI 203, Old Standard 211
Mi Item #11689220
MFR #40606030

Mfr description
40606030 40606030 203 3/8 X 1/16 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Dimensions

  • Cutter Diameter
    3/8 in
  • Cutter Width
    1/16 in
  • Overall Length
    2-1/16 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    203 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    6
  • Old Standard Number
    211
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)