Motion
40606147

Made in USA
40606147

3/4" Diam x 5/32" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 506, Old Standard 8
MI ITEM #11689231
MFR #40606147
List Price$105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606147

3/4" Diam x 5/32" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 506, Old Standard 8
MI ITEM #11689231
MFR #40606147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.45/each for your price

Overview

Mfr description
40606147 40606147 506 3/4 X 5/32 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    3/4 in
  • Cutter Width
    5/32 in
  • American Standard Number
    506 ANSI
  • Tooth Type
    Straight
  • Material
    Cobalt
  • Overall Length
    2.1563 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    8
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text