Motion
40606162

Made in USA
40606162

7/8" Diam x 5/32" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 507, Old Standard 10
MI ITEM #11689233
MFR #40606162
List Price$115.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606162

7/8" Diam x 5/32" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Straight Teeth, ANSI 507, Old Standard 10
MI ITEM #11689233
MFR #40606162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.70/each for your price

Overview

Mfr description
40606162 40606162 507 7/8 X 5/32 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    7/8 in
  • Cutter Width
    5/32 in
  • American Standard Number
    507 ANSI
  • Tooth Type
    Straight
  • Material
    Cobalt
  • Overall Length
    2.1563 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    10
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text