Motion
40606386

Made in USA
40606386

1-1/4" Diam x 3/8" Face Width, Cobalt, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1210, Old Standard E
Mi Item #11689255
MFR #40606386
Price$90.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606386

1-1/4" Diam x 3/8" Face Width, Cobalt, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1210, Old Standard E
Mi Item #11689255
MFR #40606386

Mfr description
40606386 40606386 1210 1 1/4 X 3/8 USA C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.03/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    3/8 in
  • Overall Length
    2-3/8 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1210 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    14
  • Old Standard Number
    E
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)