Motion
40606402

Made in USA
40606402

1-1/2" Diam x 3/8" Face Width, Cobalt, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1212, Old Standard G
MI ITEM #11689257
MFR #40606402
List Price$195.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40606402

1-1/2" Diam x 3/8" Face Width, Cobalt, 16 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/8" OAL x 1/2" Shank, Straight Teeth, ANSI 1212, Old Standard G
MI ITEM #11689257
MFR #40606402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.95/each for your price

Overview

Mfr description
40606402 40606402 1212 1 1/2 X 3/8 USA C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight tooth cutters are used for lighter and thinner cutting operations
  • They have more teeth than staggered cutters for a finer finish on the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    3/8 in
  • American Standard Number
    1212 ANSI
  • Tooth Type
    Straight
  • Material
    Cobalt
  • Overall Length
    2-3/8 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    16
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    G
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought