Motion
40607004

Made in USA
40607004

1/4" Diam x 1/16" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 202, Old Standard 201
MI ITEM #11689258
MFR #40607004
List Price$141.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40607004

1/4" Diam x 1/16" Face Width, Cobalt, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 202, Old Standard 201
MI ITEM #11689258
MFR #40607004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.95/each for your price

Overview

Mfr description
40607004 40607004 202 1/4 X 1/16 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1/4 in
  • Cutter Width
    1/16 in
  • American Standard Number
    202 ANSI
  • Tooth Type
    Staggered
  • Material
    Cobalt
  • Overall Length
    2-1/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    201
  • Oversized For Resharpening
    No
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text