Motion
40607087

Made in USA
40607087

5/8" Diam x 3/32" Face Width, Cobalt, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 305, Old Standard 4
Mi Item #11689266
MFR #40607087
Price$126.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40607087

5/8" Diam x 3/32" Face Width, Cobalt, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 305, Old Standard 4
Mi Item #11689266
MFR #40607087

Mfr description
40607087 40607087 305 5/8 X 3/32 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.38/each

Specifications

Dimensions

  • Cutter Diameter
    5/8 in
  • Cutter Width
    3/32 in
  • Overall Length
    2.0938 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    305 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Old Standard Number
    4
  • Tooth Type
    Staggered
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)