Motion
40607145

Made in USA
40607145

3/4" Diam x 5/32" Face Width, Cobalt, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 506, Old Standard 8
Mi Item #11689272
MFR #40607145
Price$73.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40607145

3/4" Diam x 5/32" Face Width, Cobalt, 8 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 506, Old Standard 8
Mi Item #11689272
MFR #40607145

Mfr description
40607145 40607145 506 3/4 X 5/32 USA COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.75/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    5/32 in
  • Overall Length
    2.1563 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    506 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Old Standard Number
    8
  • Tooth Type
    Staggered
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)