Motion
40607350

Made in USA
40607350

1-1/4" Diam x 5/16" Face Width, Cobalt, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1010, Old Standard D
Mi Item #11689293
MFR #40607350
Price$237.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40607350

1-1/4" Diam x 5/16" Face Width, Cobalt, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1010, Old Standard D
Mi Item #11689293
MFR #40607350

Mfr description
40607350 40607350 1010 1 1/4 X 5/16 USA
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.85/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    5/16 in
  • Overall Length
    2-5/16 in
  • Oversized For Resharpening
    No
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    1010 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    14
  • Old Standard Number
    D
  • Tooth Type
    Staggered
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)