1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
40798795
9" Diam Quick-Change Disc Backing Pad - Medium Density, 7,000 RPM, Speed-Lok Compatible
MI ITEM #
11689300
MFR #
40798795
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 40798795
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
40798795
9" Diam Quick-Change Disc Backing Pad - Medium Density, 7,000 RPM, Speed-Lok Compatible
MI ITEM #
11689300
MFR #
40798795
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40798795 40798795 9" 7000RPM 5/8"-11THD
Specifications
Density Rating
Medium
Max Rpm
7,000
Pad Diameter
9 in
Thread Size
5/8-11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought