1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
40798829
7" Diam Quick-Change Disc Backing Pad - Soft Density, 8,600 RPM, Speed-Lok Compatible
MI ITEM #
11689303
MFR #
40798829
List Price
$61.65
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 40798829
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
40798829
7" Diam Quick-Change Disc Backing Pad - Soft Density, 8,600 RPM, Speed-Lok Compatible
MI ITEM #
11689303
MFR #
40798829
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$61.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
40798829 40798829 7" 8600RPM 5/8"-11THD
Specifications
Density Rating
Soft
Max Rpm
8,600
Pad Diameter
7 in
Thread Size
5/8-11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought