Motion
41005521

Made in USA
41005521

3/4" Barb, 3/4 NPT, HDPE Single Barbed Tube Adapter Male, Blue
MI ITEM #11689310
MFR #41005521
List Price$61.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41005521

3/4" Barb, 3/4 NPT, HDPE Single Barbed Tube Adapter Male, Blue
MI ITEM #11689310
MFR #41005521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.75/each for your price

Overview

Mfr description
41005521 41005521 3/4X3/4" HDPE 5/PK ANT

Specifications

  • Color
    Blue
  • Thread Size
    3/4 NPT
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.75
  • Type
    Adapter
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought