Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41005562

1" Barb, 1 NPT, HDPE Single Barbed Tube Adapter Male, Blue
MI ITEM #11689311
MFR #41005562

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41005562 41005562 1X1" HDPE 5/PK ANTIMIC

Specifications

  • Color
    Blue
  • Thread Size
    1 NPT
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1.0
  • Type
    Adapter
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought