Motion
41006040

Made in USA
41006040

5/16" Barb, HDPE Single Barbed Tube Straight Coupler Male, Blue
Mi Item #11689323
MFR #41006040
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006040

5/16" Barb, HDPE Single Barbed Tube Straight Coupler Male, Blue
Mi Item #11689323
MFR #41006040

Mfr description
41006040 41006040 5/16" HDPE 10/PK ANTIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Barb Size
    0.3125

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Straight Coupler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)