Motion
41006248

Made in USA
41006248

1 x 1/2" Barb, HDPE Single Barbed Tube Reducer Male, Blue
Mi Item #11689328
MFR #41006248
Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006248

1 x 1/2" Barb, HDPE Single Barbed Tube Reducer Male, Blue
Mi Item #11689328
MFR #41006248

Mfr description
41006248 41006248 1X1/2" HDPE 5/PK ANTIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.55/each

Specifications

Dimensions

  • Barb Size
    1 x 1/2

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)