Motion
41006321

Made in USA
41006321

1/4 x 1/8" Barb, HDPE Single Barbed Tube Reducer Male, Blue
MI ITEM #11689330
MFR #41006321
Price$24.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006321

1/4 x 1/8" Barb, HDPE Single Barbed Tube Reducer Male, Blue
MI ITEM #11689330
MFR #41006321

Mfr description
41006321 41006321 1/4X1/8" HDPE 10/PK AN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.05/each

Specifications

Dimensions

  • Barb Size
    1/4 x 1/8

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)