Motion
41006404

Made in USA
41006404

1/2 x 1/4" Barb, HDPE Single Barbed Tube Reducer Male, Blue
MI ITEM #11689332
MFR #41006404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006404

1/2 x 1/4" Barb, HDPE Single Barbed Tube Reducer Male, Blue
MI ITEM #11689332
MFR #41006404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41006404 41006404 1/2X1/4" HDPE 10/PK AN

Specifications

  • Color
    Blue
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    1/2 x 1/4
  • Type
    Reducer
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought