Motion
41006487

Made in USA
41006487

1" Barb, 1 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
Mi Item #11689334
MFR #41006487
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006487

1" Barb, 1 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
Mi Item #11689334
MFR #41006487

Mfr description
41006487 41006487 1X1" HDPE 5/PK ANTIMIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Barb Size
    1.0
  • Thread Size
    1 NPT

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Threaded Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)