Motion
41006529

Made in USA
41006529

1/8" Barb, 1/8 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
MI ITEM #11689335
MFR #41006529
List Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006529

1/8" Barb, 1/8 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
MI ITEM #11689335
MFR #41006529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.48/each for your price

Overview

Mfr description
41006529 41006529 1/8X1/8" HDPE 10/PK AN

Specifications

  • Color
    Blue
  • Thread Size
    1/8 NPT
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.125
  • Type
    Threaded Elbow
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought