Motion
41006560

Made in USA
41006560

1/4" Barb, 1/4 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
Mi Item #11689336
MFR #41006560
Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006560

1/4" Barb, 1/4 NPT, HDPE Single Barbed Tube Threaded Elbow Male, Blue
Mi Item #11689336
MFR #41006560

Mfr description
41006560 41006560 1/4X1/4" HDPE 10/PK AN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.38/each

Specifications

Dimensions

  • Barb Size
    0.25
  • Thread Size
    1/4 NPT

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Threaded Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)