Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41006685

5/8" Barb, HDPE Single Barbed Tube Barbed Tee Male, Blue
MI ITEM #11689339
MFR #41006685

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41006685 41006685 5/8" HDPE 5/PK ANTIMIC

Specifications

  • Color
    Blue
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.625
  • Type
    Barbed Tee
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought