Motion
41007089

Made in USA
41007089

3/16" Barb, HDPE Single Barbed Tube Y Connector Male, Blue
MI ITEM #11689349
MFR #41007089
List Price$94.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007089

3/16" Barb, HDPE Single Barbed Tube Y Connector Male, Blue
MI ITEM #11689349
MFR #41007089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.33/each for your price

Overview

Mfr description
41007089 41007089 3/16" HDPE 10/PK ANTIM

Specifications

  • Color
    Blue
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.1875
  • Type
    Y Connector
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought