Motion
41007121

Made in USA
41007121

1/4" Barb, HDPE Single Barbed Tube Y Connector Male, Blue
MI ITEM #11689350
MFR #41007121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007121

1/4" Barb, HDPE Single Barbed Tube Y Connector Male, Blue
MI ITEM #11689350
MFR #41007121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41007121 41007121 1/4" HDPE 10/PK ANTIMI

Specifications

  • Color
    Blue
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.25
  • Type
    Y Connector
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought