Motion
41007246

Made in USA
41007246

1/8" ID x 1/4" OD, 1/16" Wall Thickness, 100' Long, Polyethylene Tube Translucent Blue, 150 Max psi, 92 Shore A Hardness, -40 to 170°F
Mi Item #11689353
MFR #41007246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007246

1/8" ID x 1/4" OD, 1/16" Wall Thickness, 100' Long, Polyethylene Tube Translucent Blue, 150 Max psi, 92 Shore A Hardness, -40 to 170°F
Mi Item #11689353
MFR #41007246

Mfr description
41007246 41007246 1/4"OD X0.125"ID 100 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1/8 in, 0.1250 in
  • Length
    100 ft
  • Outside Diameter
    1/4 in, 0.2500 in
  • Tube Inner Diameter
    1/8 in, 0.1250 in
  • Wall Thickness
    1/16 in, 0.0625 in

Details

  • Color
    Translucent Blue
  • Hardness
    92 Shore A
  • Material
    Polyethylene
  • Maximum Temperature
    170 F
  • Maximum Working Pressure
    150 psi
  • Minimum Temperature
    -40 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)