Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007352

5/16" ID x 7/16" OD, 1/16" Wall Thickness, 100' Long, Polyethylene Tube Translucent Blue, 66 Max psi, 92 Shore A Hardness, -40 to 170°F
MI ITEM #11689354
MFR #41007352

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41007352 41007352 5/16"ID X 7/16"OD 100'

Specifications

  • Tube Inner Diameter
    5/16 in, 0.3230 in
  • Length
    100 ft
  • Material
    Polyethylene
  • Color
    Translucent Blue
  • Hardness
    92 Shore A
  • Wall Thickness
    1/16 in, 0.0625 in
  • Outside Diameter
    7/16 in, 0.4480 in
  • Minimum Temperature
    -40 F
  • Maximum Temperature
    170 F
  • Maximum Working Pressure
    66 psi
  • Inside Diameter
    5/16 in, 0.3230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought