Motion
41007543

Made in USA
41007543

1/8" ID x 1/4" OD, 1/16" Wall Thickness, 100' Long, Polyethylene Tube Transparent Clear, 150 Max psi, 92 Shore A Hardness, -40 to 170°F
Mi Item #11689355
MFR #41007543
Price$239.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007543

1/8" ID x 1/4" OD, 1/16" Wall Thickness, 100' Long, Polyethylene Tube Transparent Clear, 150 Max psi, 92 Shore A Hardness, -40 to 170°F
Mi Item #11689355
MFR #41007543

Mfr description
41007543 41007543 1/4"OD X 0.125"ID 100'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.33/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in, 0.1250 in
  • Length
    100 ft
  • Outside Diameter
    1/4 in, 0.2500 in
  • Tube Inner Diameter
    1/8 in, 0.1250 in
  • Wall Thickness
    1/16 in, 0.0625 in

Details

  • Color
    Transparent Clear
  • Hardness
    92 Shore A
  • Material
    Polyethylene
  • Maximum Temperature
    170 F
  • Maximum Working Pressure
    150 psi
  • Minimum Temperature
    -40 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)