Motion
41007923

Made in USA
41007923

0.082" Tube ID, Metal Barbed Straight Tube Coupler Stainless Steel
MI ITEM #11689359
MFR #41007923
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007923

0.082" Tube ID, Metal Barbed Straight Tube Coupler Stainless Steel
MI ITEM #11689359
MFR #41007923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.08/each

Specifications

Dimensions

  • Barb Size
    1/8 in

Details

  • Fitting Type
    Straight Coupler
  • Material
    Stainless Steel
  • PSC Code
    4720

Overview

Mfr description
41007923 41007923 1/8" STRAIGHT COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought