Motion
41007931

Made in USA
41007931

0.127" Tube ID, Metal Barbed Straight Tube Coupler Stainless Steel
MI ITEM #11689360
MFR #41007931
List Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007931

0.127" Tube ID, Metal Barbed Straight Tube Coupler Stainless Steel
MI ITEM #11689360
MFR #41007931

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.75/each for your price

Overview

Mfr description
41007931 41007931 3/16" STRAIGHT COUPLER

Specifications

  • PSC Code
    4720
  • Barb Size
    3/16 in
  • Material
    Stainless Steel
  • Fitting Type
    Straight Coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought