Motion
41007980

Made in USA
41007980

0.695 x 0.417" Tube ID, Metal Barbed Tube Reducer Stainless Steel
MI ITEM #11689364
MFR #41007980
List Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007980

0.695 x 0.417" Tube ID, Metal Barbed Tube Reducer Stainless Steel
MI ITEM #11689364
MFR #41007980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.93/each for your price

Overview

Mfr description
41007980 41007980 3/4X1/2"REDUCE CPLR 31

Specifications

  • PSC Code
    4720
  • Barb Size
    3/4 x 1/2 in
  • Material
    Stainless Steel
  • Fitting Type
    Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought